-
113051000-00580582Waldmann Light Fixtures, MACH LED PLUS SeriesItem Number113051000-00580582MFG Item Number113051000-00580582SeriesMACH LED PLUSProduct DescriptionMACH LED PLUS.SEVENTY, MQAL 24 N,Specifications
Specifications Lamp Included Yes Voltage 100~240 VAC Length 14.6 " Style Linear Lamp Type LED Power 15 W Lumens 900 Junction Box No Enclosed No Gasketed No Marine Rated No Wet Locations Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
113075000-00580657Waldmann Light Fixtures, MACH LED PLUS SeriesItem Number113075000-00580657MFG Item Number113075000-00580657SeriesMACH LED PLUSProduct DescriptionMACH LED PLUS.SEVENTY, MQAL 48 N,Specifications
Specifications Lamp Included Yes Voltage 100~240 VAC Length 25.6 Inches Style Linear Lamp Type LED Power 27 W Lumens 1,800 Junction Box No Enclosed No Gasketed No Marine Rated No Wet Locations Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
113059000-00580606Waldmann Light Fixtures, MACH LED PLUS SeriesItem Number113059000-00580606MFG Item Number113059000-00580606SeriesMACH LED PLUSProduct DescriptionMACH LED PLUS.SEVENTY, MQAL 36 N,Specifications
Specifications Lamp Included Yes Voltage 100~240 VAC Length 20.1 " Style Linear Lamp Type LED Power 21 W Lumens 1,350 Junction Box No Enclosed No Gasketed No Marine Rated No Wet Locations Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
113083000-00580684Waldmann Light Fixtures, MACH LED PLUS SeriesItem Number113083000-00580684MFG Item Number113083000-00580684SeriesMACH LED PLUSProduct DescriptionMACH LED PLUS.SEVENTY, MQAL 42 N,Specifications
Specifications Lamp Included Yes Voltage 100~240 VAC Length 42.1 " Style Linear Lamp Type LED Power 26 W Lumens 1,750 Junction Box No Enclosed No Gasketed No Marine Rated No Wet Locations Yes IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
113162000-00662685Waldmann Light Fixtures, MACH LED PLUS SeriesItem Number113162000-00662685MFG Item Number113162000-00662685SeriesMACH LED PLUSProduct DescriptionMACH LED PLUS.FORTY, MLAL 27 S, 24VSpecifications
Specifications Lamp Included Yes Voltage 20~28 VDC Length 14.4 Inches Style Tube Lamp Type LED Power 10.5 W Lumens 1,080 Mounting Surface Guarded No Junction Box No Enclosed Yes Gasketed No Marine Rated No Wet Locations No IP Rating IP67 Nominal Voltage 24 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
113161000-00662575Waldmann Light Fixtures, MACH LED PLUS SeriesItem Number113161000-00662575MFG Item Number113161000-00662575SeriesMACH LED PLUSProduct DescriptionMACH LED PLUS.FORTY, MLAL 12 S, 24VSpecifications
Specifications Lamp Included Yes Voltage 20~28 VDC Length 7.5 " Style Tube Lamp Type LED Power 5 W Lumens 480 Mounting Surface Guarded No Junction Box No Enclosed Yes Gasketed No Marine Rated No Wet Locations No IP Rating IP67 Nominal Voltage 24 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
113161000-00662600Waldmann Light Fixtures, MACH LED PLUS SeriesItem Number113161000-00662600MFG Item Number113161000-00662600SeriesMACH LED PLUSProduct DescriptionMACH LED PLUS.FORTY, MLAL 12 SD,Specifications
Specifications Lamp Included Yes Voltage 20~28 VDC Length 7.5 " Style Tube Lamp Type LED Power 5 W Lumens 480 Mounting Surface Guarded No Junction Box No Enclosed Yes Gasketed No Marine Rated No Wet Locations No IP Rating IP67 Nominal Voltage 24 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
113164000-00662833Waldmann Light Fixtures, MACH LED PLUS SeriesItem Number113164000-00662833MFG Item Number113164000-00662833SeriesMACH LED PLUSProduct DescriptionMACH LED PLUS.FORTY, MLAL 57 SD,Specifications
Specifications Lamp Included Yes Voltage 20~28 VDC Length 28.2 " Style Tube Lamp Type LED Power 21.5 W Lumens 2,280 Mounting Surface Guarded No Junction Box No Enclosed Yes Gasketed No Marine Rated No Wet Locations No IP Rating IP67 Nominal Voltage 24 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
113164000-00662806Waldmann Light Fixtures, MACH LED PLUS SeriesItem Number113164000-00662806MFG Item Number113164000-00662806SeriesMACH LED PLUSProduct DescriptionMACH LED PLUS.FORTY, MLAL 57 S, 24VSpecifications
Specifications Lamp Included Yes Voltage 20~28 VDC Length 28.2 " Style Tube Lamp Type LED Power 21.5 W Lumens 2,280 Mounting Surface Guarded No Junction Box No Enclosed Yes Gasketed No Marine Rated No Wet Locations No IP Rating IP67 Nominal Voltage 24 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
113163000-00662717Waldmann Light Fixtures, MACH LED PLUS SeriesItem Number113163000-00662717MFG Item Number113163000-00662717SeriesMACH LED PLUSProduct DescriptionMACH LED PLUS.FORTY, MLAL 42 S, 24VSpecifications
Specifications Lamp Included Yes Voltage 20~28 VDC Length 21.3 " Style Tube Lamp Type LED Power 16 W Lumens 1,680 Mounting Surface Guarded No Junction Box No Enclosed Yes Gasketed No Marine Rated No Wet Locations No IP Rating IP67 Nominal Voltage 24 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day.